Red and White Upholstered Faux Leather Dining Arm Chair

  • Mfr # 520277

  • Zoro # G522371814


product price: $315.99
/ea
Free Shipping & Returns

Key Features

Depth (In.)
17 in
Height (In.)
31 in
Color
Red White
Assembly Required
Partial Assembly Needed
Width (In.)
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
520277
Zoro #
G522371814
UPC #
-
Country of Origin
China

Dimensions

Depth (In.)
17 in
Height (In.)
31 in
Width (In.)
21 in

Details

Color
Red White
Assembly Required
Partial Assembly Needed
Item
Dining Chair
Application Type
Yes

Description

Make your dining experience the best with this red and white upholstered faux leather dining arm chair. The solid back gives this chair its unique style. A swivel feature allows this chair to turn, adding versatility to your seating. Dining chairs are a great way to compliment your kitchen or dining room but can also be used in the foyer, hallway, or any room you might need extra seating. 31-inch h x 21-inch w x 17-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.