Red Pickup Truck with Presents Hand Painted Mouth Blown Glass Ornament
- Mfr # 477471
- Zoro # G222894583
product price:Â
$
26.49
/ea
Key Features
Style
Contemporary
Theme
Christmas
Pattern
Solid
Number in Set
1
Commercial Use
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477471
- Zoro #
- G222894583
- UPC #
- -
- Country of Origin
- China
- Style
- Contemporary
- Theme
- Christmas
- Pattern
- Solid
- Number in Set
- 1
- Commercial Use
- No
- Item
- Christmas Ornaments
- Color
- White, Red
- Outdoor Use
- No
- Attachment Type
- Hanging Ornament
- Material
- Glass
- Type
- Finial Ornament
- Shatterproof
- No
- Occasion
- Christmas
Dimensions
- Depth
- 3 in
- Length
- 3 in
- Width
- 3 in
Description
The true meaning of Christmas lies in the company of family, the Red Pickup Truck with Presents Hand Painted Mouth Blown Glass Ornament genuinely reminds us that all roads do lead to home at Christmas. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.