Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Solid Wood Full Bed Frame

  • Mfr # 546958

  • Zoro # G122365275


product price: $1,100.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Application Type
No
Overall Width
81 in
Color
Red
Material
Solid Wood
Overall Length
59 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546958
Zoro #
G122365275
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
81 in
Overall Length
59 in
Overall Height
52 in

Details

Application Type
No
Color
Red
Material
Solid Wood
Assembly Required
Full Assembly Needed
Item
Standard Bed

Description

Add a luxuriously appointed bed that will help you create an oasis of comfort and relaxation in your home with this red solid wood full bed frame. We spend so much time in our bedrooms, thus making quality craftsmanship and good looks vitally important. This bed is the perfect way to make your bedroom comfortable and inviting. 52-inch h x 81-inch w x 59-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.