Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Red Solid Wood Queen Bed Frame

  • Mfr # 548169

  • Zoro # G522365257


product price: $1,142.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Material
Solid Wood
Overall Width
86 in
Overall Length
66 in
Assembly Required
Full Assembly Needed
Overall Height
52 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
548169
Zoro #
G522365257
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
86 in
Overall Length
66 in
Overall Height
52 in

Details

Material
Solid Wood
Item
Standard Bed
Assembly Required
Full Assembly Needed
Application Type
No
Color
Red

Description

Drift off to a great night's sleep with the luxuriously stylish red solid wood queen bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed will help to create a peaceful environment that will provide restful slumber for years to come. 52-inch h x 86-inch w x 66-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.