Zoro Homepage

Red Solid Wood Twin Bed Frame

  • Mfr # 546944

  • Zoro # G122355672


product price: $970.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Overall Height
52 in
Overall Width
81 in
Assembly Required
Full Assembly Needed
Overall Length
44 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
546944
Zoro #
G122355672
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
52 in
Overall Width
81 in
Overall Length
44 in

Details

Assembly Required
Full Assembly Needed
Application Type
No
Color
Red
Material
Solid Wood
Item
Standard Bed

Description

Create a haven for relaxation and sweet dreams with this fabulous red solid wood twin bed frame. Quality craftsmanship in every facet of production ensures durability and long-lasting wear. This bed is the perfect way to make your bedroom comfortable and inviting. 52-inch h x 81-inch w x 44-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.