
Red Wood Hanging Dimensional Sculpture
Mfr # 274566
Zoro # G722885296
product price: $87.99
/ea
Free Shipping & Returns
Key Features
Color
Red
Depth
5 in
Material
Wood
Width
6 in
Style
Traditional
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
274566
Zoro #
G722885296
UPC #
-
Country of Origin
China
Dimensions
Depth
5 in
Width
6 in
Length
17 in
Details
Color
Red
Item
Wall Decor
Material
Wood
Style
Traditional
Finish
Coated
Assembly Required
Yes
Wall Decor Type
Hanging Dimensional Sculpture
Description
Elevate your space with this stunning red wood hanging dimensional sculpture, crafted from high-quality wood in a vibrant red hue. The traditional style of this wall decor piece adds a touch of elegance to any room. Perfect for bringing warmth and character to your home, this hanging dimensional sculpture exudes charm and sophistication. The rich red color effortlessly draws the eye and creates a focal point in your decor. Its intricate design and three-dimensional form captivate the viewer, making it a standout piece. Enhance your walls with this unique and artistic decor that blends seamlessly with a variety of interior styles. 17-inch h x 6-inch w x 5-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.