Shop HOMEROOTS
See all product information
Create Account
Reindeer with Plaids and Cardinals Hand Painted Mouth Blown Glass Ornament
- Mfr # 477498
- Zoro # G422892792
product price:Â
$
35.79
/ea
Key Features
Width
3 in
Length
3 in
Theme
Animal
Type
Finial Ornament
Depth
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477498
- Zoro #
- G422892792
- UPC #
- -
- Country of Origin
- China
- Theme
- Animal
- Type
- Finial Ornament
- Number in Set
- 1
- Attachment Type
- Hanging Ornament
- Pattern
- Solid
- Occasion
- Christmas
- Commercial Use
- No
- Style
- Traditional
- Outdoor Use
- No
- Shatterproof
- No
- Material
- Glass
- Item
- Christmas Ornaments
- Color
- Red, White, Green
Dimensions
- Width
- 3 in
- Length
- 3 in
- Depth
- 3 in
Description
Spruce up your home with whimsical festive cheer with the Reindeer with Plaids and Cardinals Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.