Shop HOMEROOTS
Additional $150.00 delivery surcharge applies per item.
See details
See all product information
Create Account
replacement part - do not use
Mfr # 543444
Zoro # G622907814
product price:Â
$
468.99
/ea
Key Features
Shape
Rectangular
Width
73.23 in
Length
41.93 in
Height
2.17 in
Tabletop Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 543444
- Zoro #
- G622907814
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 73.23 in
- Length
- 41.93 in
- Height
- 2.17 in
Details
- Item
- Dining Tables
- Shape
- Rectangular
- Tabletop Material
- Glass
- Tabletop Color
- Clear
- Frame Color
- Brown
- Frame Material
- Metal
- Leg Type
- Pedestal
- Leg Color
- Brown
- Assembled/Unassembled
- Assembled
- Style
- Contemporary
- Weight Capacity
- 4 lb
- Assembly Required
- No Assembly Needed
- Leaf Included
- No
- Purposeful Distressing Type
- No Distressing
- Commercial Use
- No
- Table Mechanism
- Fixed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.