Shop HOMEROOTS
See all product information
Create Account
Rest of My Sunsets Black Framed Print Wall Art
- Mfr # 529998
- Zoro # G722890108
product price:Â
$
67.99
/ea
Key Features
Number of Pieces Included
1
Shape
Rectangle
LED/Illuminated
No
Art Type
Print
Wall Mounting Hardware Included
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 529998
- Zoro #
- G722890108
- UPC #
- -
- Country of Origin
- United States
- Number of Pieces Included
- 1
- Shape
- Rectangle
- LED/Illuminated
- No
- Art Type
- Wall Mounting Hardware Included
- Yes
- Commercial Use
- Yes
- Color
- Yellow
- Assembly Required
- No Assembly Needed
- Primary Art Material
- Wood
- Set Type
- Single Piece Item
- Item
- Wall Art
- Material
- Wood
- Subject
- Nautical & Beach
Dimensions
- Length
- 11 in
- Width
- 20 in
- Depth
- 1 in
Description
Add an air of fashion to your room and rejuvenate the space with this rest of my sunsets black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 11-inch H x 20-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.