Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rings of Water I White Framed Print Wall Art

  • Mfr # 526036

  • Zoro # G222888292


product price: $630.99
/ea
Additional $150.00 delivery surcharge applies per item.
See details

Key Features

Material
Paper
Wall Mounting Hardware Included
Yes
Number of Pieces Included
1
Set Type
Single Piece Item
Primary Art Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526036
Zoro #
G222888292
UPC #
-
Country of Origin
United States

Dimensions

Width
34 in
Depth
3 in
Length
44 in

Details

Material
Paper
Wall Mounting Hardware Included
Yes
Number of Pieces Included
1
Set Type
Single Piece Item
Primary Art Material
Paper
Subject
Abstract
LED/Illuminated
No
Item
Wall Art
Commercial Use
Yes
Color
Green
Art Type
Print
Assembly Required
No Assembly Needed
Shape
Rectangle

Description

The rings of water i white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. Instantly liven up your space with this art that brings color and dimension to your walls. 44-inch h x 34-inch w x 3-inch d

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.