Rios Gold and Red Unframed Wall Art
- Mfr # 608840
- Zoro # G622894398
product price:Â
$
780.99
/ea
Free Shipping & Returns
Key Features
Width
45 in
Subject
Abstract
Primary Art Material
Metal
LED/Illuminated
No
Set Type
Single Piece Item
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 608840
- Zoro #
- G622894398
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 45 in
- Depth
- 1 in
- Length
- 23.5 in
Details
- Item
- Wall Art
- Subject
- Abstract
- Primary Art Material
- Metal
- LED/Illuminated
- No
- Set Type
- Single Piece Item
- Color
- Red, Gold
- Wall Mounting Hardware Included
- Yes
- Art Type
- Painting
- Assembly Required
- No Assembly Needed
- Material
- Metal
- Shape
- Rectangle
- Commercial Use
- No
Description
Unique and decorative, this rios gold and red unframed painting wall art will leave a lasting impression. Reproduced for you on metal, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 23.5-inch h x 45-inch w x 1-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.