Shop HOMEROOTS
See all product information
Create Account
Rise and Shine 9 White Framed Print Wall Art
Mfr # 406983
Zoro # G022894530
product price:Â
$
56.99
/ea
Key Features
Length
15 in
Color
Blue
Number of Pieces Included
1
LED/Illuminated
No
Primary Art Material
Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 406983
- Zoro #
- G022894530
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 15 in
- Depth
- 1 in
- Width
- 19 in
Details
- Color
- Blue
- Number of Pieces Included
- 1
- LED/Illuminated
- No
- Primary Art Material
- Paper
- Assembly Required
- No Assembly Needed
- Set Type
- Single Piece Item
- Item
- Wall Art
- Subject Pattern
- Seasonal Flowers
- Material
- Paper
- Subject
- Plants & Flowers
- Shape
- Rectangle
- Wall Mounting Hardware Included
- No
- Art Type
Description
Bring some sizzle to your space with this eye-catching rise and shine 9 white framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 19-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.