Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rose Gold Caged Iron Ceiling Light With Rose Gold Shades

  • Mfr # 651635

  • Zoro # G122368436


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Rose Gold/Light Rose
Overall Length
16 in
Height
60 in
Assembly Required
No Assembly Needed
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
651635
Zoro #
G122368436
UPC #
-
Country of Origin
China

Dimensions

Overall Length
16 in
Height
60 in
Width
16 in

Details

Color
Rose Gold/Light Rose
Item
Pendants-Hanging Light
Assembly Required
No Assembly Needed
Application Type
Yes

Description

This beautiful rose gold caged iron ceiling light with rose gold shades will brighten up and change the look of your room. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 60.00-inch h x 16.00-inch w x 16.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.