
Rose Gold Caged Iron Ceiling Light With Rose Gold Shades
Mfr # 651684
Zoro # G622347832
product price: $153.99
/ea
Free Shipping & Returns
Key Features
Application Type
Yes
Overall Length
16 in
Width
16 in
Assembly Required
Full Assembly Needed
Color
Rose Gold/Light Rose
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651684
Zoro #
G622347832
UPC #
-
Country of Origin
China
Dimensions
Overall Length
16 in
Width
16 in
Height
60 in
Details
Item
Pendants-Hanging Light
Application Type
Yes
Assembly Required
Full Assembly Needed
Color
Rose Gold/Light Rose
Description
This beautiful rose gold caged iron ceiling light with rose gold shades will brighten up and change the look of your room. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 60.00-inch h x 16.00-inch w x 16.00-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.