Zoro Homepage

Rose Gold Cylinder Crystal Ceiling Light With Silver Shades

  • Mfr # 652011

  • Zoro # G522354787


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Color
Rose Gold/Light Silver
Assembly Required
Full Assembly Needed
Width
7 in
Height
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
652011
Zoro #
G522354787
UPC #
-
Country of Origin
China

Dimensions

Width
7 in
Height
7.25 in
Overall Length
7 in

Details

Application Type
Yes
Color
Rose Gold/Light Silver
Assembly Required
Full Assembly Needed
Item
Pendants-Hanging Light

Description

Dress up your entryway, dining room, kitchen, or bedroom with this rose gold cylinder crystal ceiling light with silver shades. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 7.25-inch h x 7.00-inch w x 7.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.