Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rose Gold Cylinder Iron Ceiling Light With Clear Shades

  • Mfr # 651680

  • Zoro # G622368950


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Color
Rose Gold
Height
55 in
Assembly Required
Full Assembly Needed
Overall Length
6.75 in
Application Type
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651680
Zoro #
G622368950
UPC #
-
Country of Origin
China

Dimensions

Height
55 in
Overall Length
6.75 in
Width
6.75 in

Details

Color
Rose Gold
Assembly Required
Full Assembly Needed
Item
Pendants-Hanging Light
Application Type
Yes

Description

This beautiful rose gold cylinder iron ceiling light with clear shades will brighten up and change the look of your room. This light will require hardwiring installation. Get creative and change up the look of any room from hallway, to closet, to office or bedroom with this gorgeous hanging chandelier light fixture. 55.00-inch h x 6.75-inch w x 6.75-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.