Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rose Gold Simple Iron Ceiling Light With Clear Shades

  • Mfr # 651624

  • Zoro # G322369240


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
13.5 in
Assembly Required
Full Assembly Needed
Overall Length
13.5 in
Height
45 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
651624
Zoro #
G322369240
UPC #
-
Country of Origin
China

Dimensions

Width
13.5 in
Overall Length
13.5 in
Height
45 in

Details

Application Type
Yes
Assembly Required
Full Assembly Needed
Item
Pendants-Hanging Light
Color
Rose Gold

Description

Illuminate your home in style with this rose gold simple iron ceiling light with clear shades. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. Featuring a modern aesthetic, it boasts a classic fixture shape that seamlessly blends with various decor styles. The adjustable hanging length allows you to customize its placement, while the durable iron construction ensures longevity. With a maximum wattage of 60 per bulb, this fixture efficiently enhances your ambiance with led bulbs. 45.00-inch h x 13.50-inch w x 13.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.