
Rose Gold Sphere Iron Ceiling Light With Clear Shades
Mfr # 651644
Zoro # G222372777
product price: $290.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Overall Length
18 in
Height
64 in
Width
18 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651644
Zoro #
G222372777
UPC #
-
Country of Origin
China
Dimensions
Overall Length
18 in
Height
64 in
Width
18 in
Details
Assembly Required
Full Assembly Needed
Item
Pendants-Hanging Light
Application Type
Yes
Color
Rose Gold
Description
This beautiful rose gold sphere iron ceiling light with clear shades will brighten up and change the look of your room. This light will require hardwiring installation. This fabulous hanging light is a great way to add some design and brightness to any space in your home. 64.00-inch h x 18.00-inch w x 18.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.