
Rose Gold Sphere Iron Ceiling Light With Clear Shades
Mfr # 651706
Zoro # G722366054
product price: $339.99
/ea
Free Shipping & Returns
Key Features
Height
64 in
Color
Rose Gold
Overall Length
18 in
Assembly Required
Full Assembly Needed
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
651706
Zoro #
G722366054
UPC #
-
Country of Origin
China
Dimensions
Height
64 in
Overall Length
18 in
Width
18 in
Details
Color
Rose Gold
Assembly Required
Full Assembly Needed
Application Type
Yes
Item
Pendants-Hanging Light
Description
Illuminate your home in style with this rose gold sphere iron ceiling light with clear shades. This fabulous hanging light is designed with a modern aesthetic that enhances any interior. The adjustable hanging length allows for versatile installation options, making it suitable for various ceiling heights. Crafted from durable iron and featuring beautiful glass shades, this fixture ensures a soft yet effective illumination with led bulbs. A stylish addition to your decor, it adds warmth and sophistication to your living space. 64.00-inch h x 18.00-inch w x 18.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.