
Rustic Weathered Gray Reclaimed Wood Plank Mirror With Shelf
Mfr # 380345
Zoro # G322885689
product price: $166.99
/ea
Free Shipping & Returns
Key Features
Length
26 in
Commercial Use
No
Orientation
Vertical Only
Outdoor Suitability
Yes
Finish Style
Wood Scoring & Rub Through
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380345
Zoro #
G322885689
UPC #
-
Country of Origin
United States
Dimensions
Length
26 in
Width
23 in
Depth
5 in
Details
Commercial Use
No
Orientation
Vertical Only
Item
Wall Decor
Outdoor Suitability
Yes
Finish Style
Wood Scoring & Rub Through
Shape
Rectangle
Material
Wood, Mirror
Assembly Required
No
Finish
Varnish
Color
Gray
Style
Traditional
Mirrored
No
Wall Decor Type
Hanging Dimensional Sculpture
Lighted
No
Description
Bring farmhouse vibes to your space when you accent with this Rustic Weathered Gray Reclaimed Wood Plank Mirror with Shelf. A 16" x 20" mirror is framed by genuine reclaimed and recycled wood planks and includes a box at the bottom to complete the look. This wall mount mirror with shelf will spice up your hallway, bathroom, bedroom, office or living room. 26" x 23" x 5".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.