Zoro Homepage

Sage Queen Cotton Blend 1200 Thread Count Washable Duvet Cover Set

  • Mfr # 528191

  • Zoro # G322374312


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Application Type
Yes
Width
14.5 in
Material
Egyptian Cotton
Depth
3.75 in
Height
10.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
528191
Zoro #
G322374312
UPC #
-
Country of Origin
India

Dimensions

Width
14.5 in
Depth
3.75 in
Height
10.38 in

Details

Application Type
Yes
Item
Down Comforters and Duvet
Material
Egyptian Cotton
Assembly Required
No Assembly Needed

Description

Similar to a pillowcase, this sage queen cotton blend 1200 thread count washable duvet cover set is intended to encase your duvet or comforter for added protection. With sturdy construction from cotton blend, the covering is designed to be soft and long lasting. The versatile design of this bedding gives you the perfect warmth to give you relaxation, style, and comfort all year long. Queen Sizing is perfect for the primary bedroom. A great addition to your bedroom, this duvet cover will add a soft touch of plushness and comfortable warmth. Style, durability, and comfort combine so you can rest easy knowing that you're covered duvet cover. 10.38" H x 14.5" W x 3.75" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.