Zoro Homepage

Sage Sixteen Piece Ceramic Service For Four Dinnerware Set

  • Mfr # 534536

  • Zoro # G222370582


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Overall Width
11.97 in
Color
Sage
Overall Depth (In.)
14.34 in
Assembly Required
No Assembly Needed
Overall Height
13.55 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
534536
Zoro #
G222370582
UPC #
-
Country of Origin
China

Dimensions

Overall Width
11.97 in
Overall Depth (In.)
14.34 in
Overall Height
13.55 in

Details

Color
Sage
Assembly Required
No Assembly Needed
Application Type
No
Item
Dinnerware

Description

Enhance your dining experience with our sage sixteen piece ceramic service for four dinnerware set. This set includes 4 dinner plates, 4 salad plates, 4 cereal bowls, and 4 mugs, all made of durable ceramic material in a beautiful sage color. Designed to meet your needs, this dinnerware set is microwave safe and dishwasher safe for easy convenience. The stackable design makes it a space-saving option for your kitchen cabinets. The cereal bowls included in this set are perfect for enjoying your favorite breakfast treats. Elevate your meals with this stylish and functional dinnerware set that will complement any table setting. 13.55-inch H x 11.97-inch W x 14.34-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.