Sailboats in Fog White Floater Frame Print Wall Art

  • Mfr # 525730

  • Zoro # G222894613


product price:  $790.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Commercial Use
Yes
Color
Blue
Assembly Required
No Assembly Needed
Shape
Rectangle
Wall Mounting Hardware Included
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
525730
Zoro #
G222894613
UPC #
-
Country of Origin
United States

Dimensions

Length
38 in
Width
50 in
Depth
3 in

Details

Commercial Use
Yes
Color
Blue
Item
Wall Art
Assembly Required
No Assembly Needed
Shape
Rectangle
Wall Mounting Hardware Included
Yes
Art Type
Print
Number of Pieces Included
1
LED/Illuminated
No
Subject Pattern
Sailing
Subject
Nautical & Beach
Set Type
Single Piece Item
Primary Art Material
Canvas
Material
Canvas

Description

Bring some sizzle to your space with this eye-catching sailboats in fog white floater frame print wall art. This print is a visual artistic expression that allows you to decorate your space in style. This oil painting is a way to express your artistic style and add some fashion to your walls. Reproduced for you on canvas, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 38-inch H x 50-inch W x 3-inch D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.