
Sand Sixteen Piece Round Striped Ceramic Service For Four Dinnerware Set
Mfr # 534541
Zoro # G022369564
product price: $122.99
/ea
Free Shipping & Returns
Key Features
Overall Depth (In.)
13.78 in
Overall Height
13.63 in
Overall Width
12.37 in
Color
Sand
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
534541
Zoro #
G022369564
UPC #
-
Country of Origin
China
Dimensions
Overall Depth (In.)
13.78 in
Overall Height
13.63 in
Overall Width
12.37 in
Details
Item
Dinnerware
Color
Sand
Application Type
No
Assembly Required
No Assembly Needed
Description
The sand sixteen piece round striped ceramic service for four dinnerware set is the perfect addition to your dining experience. This set includes a total of 16 pieces, with four each of dinner plates, salad plates, cereal bowls, and mugs. Made from durable stoneware, it features a traditional style with a beautiful reactive glaze beige / golden sand color and textural striping around the edges for a unique look. The dinnerware set is not only stylish but also practical, as it is dishwasher safe and stackable for easy storage. You can confidently use it in the microwave for reheating or cooking. Bring a touch of sophistication to your meals with this exquisite dinnerware set. 13.63-inch H x 12.37-inch W x 13.78-inch D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.