
Santa in Holiday Lights Hand Painted Mouth Blown Glass Ornament
Mfr # 477461
Zoro # G322894872
product price:Â $27.99
/eaKey Features
Depth
2.5 in
Occasion
Christmas
Number in Set
1
Pattern
Solid
Theme
Christmas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
477461
Zoro #
G322894872
UPC #
-
Country of Origin
China
Dimensions
Depth
2.5 in
Width
2.5 in
Length
4 in
Details
Occasion
Christmas
Number in Set
1
Pattern
Solid
Item
Christmas Ornaments
Theme
Christmas
Shatterproof
No
Attachment Type
Hanging Ornament
Style
Traditional
Type
Finial Ornament
Commercial Use
No
Color
Red, Black, White
Outdoor Use
No
Material
Glass
Description
Brighten up your space with the gleefully adorable, Santa in Holiday Lights Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4" x 2.5" x 2.5"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.