
Scenic Life is Better in the Mountains Hand Painted Mouth Blown Glass Ornament
Mfr # 477538
Zoro # G622895548
product price:Â $34.99
/eaKey Features
Shatterproof
No
Outdoor Use
No
Depth
3 in
Length
3 in
Commercial Use
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
477538
Zoro #
G622895548
UPC #
-
Country of Origin
China
Dimensions
Depth
3 in
Length
3 in
Width
3 in
Details
Shatterproof
No
Outdoor Use
No
Commercial Use
No
Item
Christmas Ornaments
Type
Ball Ornament
Style
Traditional
Material
Glass
Occasion
Christmas
Number in Set
1
Color
Blue, White
Attachment Type
Hanging Ornament
Pattern
Solid
Theme
Christmas
Description
Evoke a sense of harmony and solitude with the Scenic Life is Better in the Mountains Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.