
Sea glass Garden I 1 Black Framed Print Wall Art
Mfr # 415886
Zoro # G522891053
product price:Â $48.99
/eaKey Features
Set Type
Single Piece Item
LED/Illuminated
No
Primary Art Material
Paper
Art Type
Print
Subject
Plants & Flowers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415886
Zoro #
G522891053
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Depth
1 in
Length
14 in
Details
Set Type
Single Piece Item
LED/Illuminated
No
Primary Art Material
Paper
Art Type
Print
Subject
Plants & Flowers
Subject Pattern
Seasonal Flowers
Number of Pieces Included
1
Wall Mounting Hardware Included
No
Assembly Required
No Assembly Needed
Shape
Square
Material
Wood/Paper
Item
Wall Art
Color
White, Green
Description
Add an air of fashion to your room and rejuvenate the space with this sea glass garden i 1 black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 14-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.