
Sea glass Garden I 2 White Framed Print Wall Art
Mfr # 406878
Zoro # G622890086
product price: $48.99
/eaKey Features
Color
White, Green, Teal
Width
15 in
Length
15 in
Wall Mounting Hardware Included
No
Art Type
Print
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406878
Zoro #
G622890086
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Length
15 in
Depth
1 in
Details
Color
White, Green, Teal
Wall Mounting Hardware Included
No
Item
Wall Art
Art Type
Print
Material
Wood/Paper
LED/Illuminated
No
Assembly Required
No Assembly Needed
Number of Pieces Included
1
Primary Art Material
Paper
Shape
Square
Subject
Plants & Flowers
Set Type
Single Piece Item
Subject Pattern
Seasonal Flowers
Description
The sea glass garden i 2 white framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Hang on your wall to add some up to date fashion and decoration. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.