
Sea glass Garden I 3 Black Framed Print Wall Art
Mfr # 406879
Zoro # G522894283
product price: $48.99
/eaKey Features
Subject Pattern
Seasonal Flowers
Width
15 in
Primary Art Material
Paper
Shape
Square
Wall Mounting Hardware Included
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
406879
Zoro #
G522894283
UPC #
-
Country of Origin
United States
Dimensions
Width
15 in
Depth
1 in
Length
15 in
Details
Subject Pattern
Seasonal Flowers
Primary Art Material
Paper
Shape
Square
Wall Mounting Hardware Included
No
Material
Wood/Paper
Art Type
Print
Number of Pieces Included
1
LED/Illuminated
No
Item
Wall Art
Set Type
Single Piece Item
Subject
Plants & Flowers
Assembly Required
No Assembly Needed
Color
White, Green, Teal
Description
The sea glass garden i 3 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.