
Sea glass Garden II 1 Black Framed Print Wall Art
Mfr # 415887
Zoro # G822893214
product price:Â $48.99
/eaKey Features
Material
Wood/Paper
Subject
Plants & Flowers
Depth
1 in
LED/Illuminated
No
Color
White, Gray, Light Brown
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
415887
Zoro #
G822893214
UPC #
-
Country of Origin
United States
Dimensions
Depth
1 in
Length
14 in
Width
14 in
Details
Material
Wood/Paper
Subject
Plants & Flowers
LED/Illuminated
No
Color
White, Gray, Light Brown
Wall Mounting Hardware Included
No
Shape
Square
Subject Pattern
Seasonal Flowers
Item
Wall Art
Assembly Required
No Assembly Needed
Set Type
Single Piece Item
Primary Art Material
Paper
Number of Pieces Included
1
Art Type
Print
Description
The sea glass garden ii 1 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 14-inch H x 14-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.