
Sea glass Garden II 3 Black Framed Print Wall Art
Mfr # 406881
Zoro # G822888395
product price:Â $48.99
/eaKey Features
Art Type
Print
Length
15 in
Number of Pieces Included
1
LED/Illuminated
No
Subject Pattern
Seasonal Flowers
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
406881
Zoro #
G822888395
UPC #
-
Country of Origin
United States
Dimensions
Length
15 in
Depth
1 in
Width
15 in
Details
Item
Wall Art
Art Type
Print
Number of Pieces Included
1
LED/Illuminated
No
Subject Pattern
Seasonal Flowers
Subject
Plants & Flowers
Shape
Square
Set Type
Single Piece Item
Wall Mounting Hardware Included
No
Color
White, Green, Teal
Primary Art Material
Paper
Assembly Required
No Assembly Needed
Material
Wood/Paper
Description
The sea glass garden ii 3 black framed print wall art is the perfect decorative accessory for your home. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 15-inch H x 15-inch W x 1-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.