Shop HOMEROOTS
See all product information
Create Account
Seascape II 1 White Framed Print Wall Art
- Mfr # 408119
- Zoro # G522894689
product price:Â
$
49.19
/ea
Key Features
Art Type
Print
LED/Illuminated
No
Wall Mounting Hardware Included
No
Shape
Rectangle
Primary Art Material
Wood
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408119
- Zoro #
- G522894689
- UPC #
- -
- Country of Origin
- United States
- Art Type
- LED/Illuminated
- No
- Item
- Wall Art
- Wall Mounting Hardware Included
- No
- Shape
- Rectangle
- Primary Art Material
- Wood
- Set Type
- Single Piece Item
- Material
- Wood Print
- Color
- White, Sky Blue, Tan
- Subject
- Landscape & Nature
- Number of Pieces Included
- 1
- Assembly Required
- No Assembly Needed
Dimensions
- Depth
- 1 in
- Length
- 9 in
- Width
- 21 in
Description
Unique and decorative, this seascape ii 1 white framed print wall art will leave a lasting impression. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on wood, this hanging decorative accent will be a trendy and fashionable way to dress your walls in a rustic and modern farmhouse vibe. Adding this hanging wall art to your space to make your room feel more finished and attractive. Instantly liven up your space with this art that brings color and dimension to your walls. 9-inch H x 21-inch W x 1-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.