Season of Miracles Wordings Snowman Hand Painted Mouth Blown Glass Ornament
- Mfr # 477558
- Zoro # G822893481
product price:Â
$
31.29
/ea
Key Features
Outdoor Use
No
Attachment Type
Hanging Ornament
Theme
Christmas
Depth
2.5 in
Pattern
Solid
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 477558
- Zoro #
- G822893481
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 2.5 in
- Length
- 4 in
- Width
- 2.5 in
Details
- Outdoor Use
- No
- Color
- Red, Blue, Green
- Attachment Type
- Hanging Ornament
- Theme
- Christmas
- Pattern
- Solid
- Style
- Contemporary
- Number in Set
- 1
- Item
- Christmas Ornaments
- Type
- Finial Ornament
- Commercial Use
- No
- Material
- Glass
- Occasion
- Christmas
- Shatterproof
- No
Description
Elevate a ray of hope this festive season with the Season of Miracles Wordings Snowman Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous oval teardrop shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 4" x 2.5" x 2.5"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.