Shop HOMEROOTS
See all product information
Create Account
Seek God Black Framed Print Wall Art
Mfr # 407352
Zoro # G122889160
product price:Â
$
56.99
/ea
Key Features
Set Type
Single Piece Item
Shape
Rectangle
Color
Dark Green, Orange, White
Number of Pieces Included
1
Material
Wood Print On Paper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 407352
- Zoro #
- G122889160
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 18 in
- Depth
- 1 in
- Width
- 14 in
Details
- Set Type
- Single Piece Item
- Shape
- Rectangle
- Color
- Dark Green, Orange, White
- Item
- Wall Art
- Number of Pieces Included
- 1
- Material
- Wood Print On Paper
- Primary Art Material
- Paper
- Art Type
- Assembly Required
- No Assembly Needed
- LED/Illuminated
- No
- Subject
- Landscape & Nature
- Wall Mounting Hardware Included
- No
Description
Bring some sizzle to your space with this eye-catching seek god black framed print wall art. This print is a visual artistic expression that allows you to decorate your space in style. Reproduced for you on paper, this hanging decorative accent will be a trendy and fashionable way to dress your walls. Adding this hanging wall art to your space to make your room feel more finished and attractive. Utilize this opportunity to create a focal point in the room with this fabulous wall decor option. 18-inch H x 14-inch W x 1-inch D