
Set Of 2 100 Year Calendar And Compass Quote, 2PK
Mfr # 364222
Zoro # G222882764
product price:Â $115.99
/pk 2, $58.00/ea
Free Shipping & Returns
Key Features
Material
Metal
Sculpture Type
Figurine
Pieces per Set
1
Plays Music
No
Occasion
No Holiday
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
364222
Zoro #
G222882764
UPC #
-
Country of Origin
China
Dimensions
Length
0.75 in
Width
3 in
Depth
3 in
Details
Material
Metal
Sculpture Type
Figurine
Pieces per Set
1
Plays Music
No
Occasion
No Holiday
Color
Brass
Assembly Required
Partial
Subject
Entertainment
Design Motif
Not an animal
Item
Sculptures
Hand Painted
Yes
Nature Motif
No Nature
Commercial Use
No
LED Lighting
No
Construction Method
Handmade
Description
This is set of two functional elegant pieces: a 100 year Calendar and a Compass Quote. The calendar features a brilliant way to track for dates starting from the year 2000 to 2099. The calendar features authentic hand carved and painted numbers and drawings on it. The compass on the other hand features a beautiful quote A journey of a thousand miles must begin with a single step. Both items are made of high quality brass with each component is crafted using the finest craftsmanship. They are available in antique brass finish and are shipped together in one package. Together both would make a great addition to any nautical collection. 100 year Calendar dimension: L: 3.75 inches, W: 3.75 inches, H: 0.5 inches. Compass Quote dimension: L: 3 inches, W: 3 inches, H: 0.75 inches." 3" x 3"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.