
Set Of 2 4" Polished Spheres In Brilliant Shiny Luster Finished And Golden Frame, 2PK
Mfr # 383756
Zoro # G222883679
product price:Â $54.15
/pk 2, $27.08/eaKey Features
Depth
4 in
Nature Motif
No Nature
Width
4 in
Sculpture Type
Decorative Orb
Subject
Geometric & Shapes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
383756
Zoro #
G222883679
UPC #
-
Country of Origin
India
Dimensions
Depth
4 in
Width
4 in
Length
4 in
Details
Nature Motif
No Nature
Sculpture Type
Decorative Orb
Item
Sculptures
Subject
Geometric & Shapes
Pieces per Set
2
Color
Gold
Assembly Required
No
Material
Faux Crystal, Faux Gold
Description
The Facetas 4" Cristal Sphere makes an elegant statement in any bowl. With a Gold Plated Frame, the many sparkling crystals accentuates this decorative sphere. Sold in a set of 2, this sphere is a beautiful addition to any decor.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.