
Set of 2 Beige And Brown Vintage Pillar Tabletop Candle Holders, 2PK
Mfr # 468832
Zoro # G222882597
product price:Â $213.99
/pk 2, $107.00/ea
Free Shipping & Returns
Key Features
Overall Depth
7 in
Capacity
2
Length
16 in
Pieces per Set
2
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
468832
Zoro #
G222882597
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
7 in
Length
16 in
Width
7 in
Primary Item Height
15.5 in
Details
Capacity
2
Item
Candle Holders
Pieces per Set
2
Assembly Required
No
Intended Room
Living Room
Style
Contemporary
Commercial Use
Yes
Color
Gold, White
Placement Type
Tabletop
Shape
2" Wide Pillar
Material
Polyresin
Construction Method
Machine Made
Holder Type
Pillar
Description
Create a warm and inviting environment in any space with this set of 2 beige and brown vintage pillar tabletop candle holders. Ships with candles included for added value and ease of use. Dress up your home to impress every season with this fabulous romantic vintage styled candleholder. Decorated with faux crystals and faux pearls. Candleholders are a decorative accent on their own. They are also an attractive way to turn a simple candle into a piece of decor on its own. 16" H x 7" W x 7" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.