
Set of 2-Black and Silver Heavy Duty Plastic and Metal Low Back Adjustable Height Swivel Bar Chairs (Discontinued)
- Mfr # 568244
- Zoro # G822370838
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
568244
Zoro #
G822370838
UPC #
-
Country of Origin
China
Dimensions
Depth
14.2 in
Height
33.5 in
Width
15 in
Details
Color
Black Silver
Application Type
No
Assembly Required
Full Assembly Needed
Item
Bar Chair
Description
The perfect way to add some extra seating in your home, this set of two black and silver heavy duty plastic and metal low back adjustable height swivel bar chairs will elevate the look and vibe of your room. The black plastic seat of this stool is a nice contrast to the high quality, silver metal of the base. Not only good looking and stylish, this chair features a saddle shaped seat and a low_back for the ultimate in comfort and enjoyment. Designed with a footrest for comfort and convenience. 33.5-inch h x 15-inch w x 14.2-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.