
Set Of 2 Blue Aluminum Decorative Spheres 3', 2PK
Mfr # 383770
Zoro # G422883820
product price: $39.49
/pk 2, $19.75/eaKey Features
Subject
Geometric & Shapes
Nature Motif
No Nature
Color
Blue
Material
Aluminum
Assembly Required
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
383770
Zoro #
G422883820
UPC #
-
Country of Origin
India
Dimensions
Depth
3 in
Length
3 in
Width
3 in
Details
Item
Sculptures
Subject
Geometric & Shapes
Nature Motif
No Nature
Color
Blue
Material
Aluminum
Assembly Required
No
Sculpture Type
Decorative Orb
Pieces per Set
2
Description
Charming and decorative, this 3D Set of 2 Classic 3" Blue Enameled Aluminum Decorative Spheres will leave a lasting impression. This high quality accent set in a classic royal blue can be used as a paperweight, sculpture, or as jar or tray fillers. It's a perfect decorative addition for anyone who loves a stylish look and feel. This aluminum sphere is both good looking and hard wearing, and will last you for a long time. Great to use on its own or mix with other decorations for the perfect look. 3" round each. Set of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.