
Set Of 2 Blue Watercolor Fish A Framed Art, 2PK
Mfr # 387735
Zoro # G422884285
product price: $119.99
/pk 2, $60.00/ea
Free Shipping & Returns
Key Features
Width
16 in
Shape
Rectangle
Color
Blue
Length
14 in
Finish
Matte
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
387735
Zoro #
G422884285
UPC #
-
Country of Origin
United States
Dimensions
Width
16 in
Length
14 in
Depth
1 in
Details
Item
Wall Decor
Shape
Rectangle
Color
Blue
Finish
Matte
Mirrored
No
Lighted
No
Orientation
Horizontal Only
Style
Classic
Assembly Required
No
Commercial Use
No
Outdoor Suitability
No
Finish Style
No Distressing
Material
Solid Polystyrene Moulding, Glass, Matboard, Print
Description
This pair of gorgeous Blue Watercolor Fish A Framed Art will be a great accent for your favorite space. Position together or separate, these abstract images complement each other come double matted and framed under glass, bordered by high-quality white frames. Ideal for coastal decor or anywhere you are looking for shades of blue and white, these watercolor ocean fish make a perfect way to liven up your space. 14" x 16" x 1" each. Set of 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.