Set Of 2 Lux Sateen Down Alternative King Size Medium Pillows, 2PK
- Mfr # 387820
- Zoro # G022911138
product price:Â
$
88.49
/pk of 2, $44.25/ea
Key Features
Size
King
Width
36 in
Length
20 in
Color
White
Material
Down Alternative
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 387820
- Zoro #
- G022911138
- UPC #
- -
- Country of Origin
- United States
- Item
- Bed Pillows
- Color
- White
- Material
- Down Alternative
- Style
- Traditional
- Sleep Position
- Back
- Cooling Technology
- No
- Commercial Use
- No
- Removable Cover
- No
- Washing Instructions
- Yes
- Cover Material
- 100% Cotton
- Type
- Bed Pillow
- Gusseted Edge
- No
- Antimicrobial
- No
- Pillowcase Included
- No
- Comfort Level
- Medium
Dimensions
- Size
- King
- Width
- 36 in
- Length
- 20 in
- Depth
- 4.5 in
Description
Filled just right, this Lux Sateen Down Alternative King Size Medium Pillow will help you get a better nights sleep. A healthy choice for anyone with allergies, asthma, or respiratory concerns, this premium down alternative polyester filling helps resist mold, mildew, and dust mites. Luxuriously covered with 330 thread count super soft 100% Cotton Sateen this pillow is finished off with the highest quality piping all around. Medium Fill for the ideal sleep. King Size (20x36) each Set of 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.