Set Of 2 Lux Sateen Down Alternative Standard Size Firm Pillows, 2PK

  • Mfr # 387821

  • Zoro # G222907481


product price: $79.99
/pk 2, $40.00/ea
Free Shipping & Returns

Key Features

Style
Traditional
Cooling Technology
No
Comfort Level
Firm
Commercial Use
No
Cover Material
100% Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
387821
Zoro #
G222907481
UPC #
-
Country of Origin
United States

Dimensions

Size
Standard
Length
20 in
Depth
4.5 in
Width
26 in

Details

Style
Traditional
Cooling Technology
No
Comfort Level
Firm
Commercial Use
No
Item
Bed Pillows
Cover Material
100% Cotton
Antimicrobial
No
Washing Instructions
Yes
Pillowcase Included
No
Type
Bed Pillow
Material
Down Alternative
Removable Cover
No
Gusseted Edge
No
Sleep Position
Side
Color
White

Description

Filled just right, this Lux Sateen Down Alternative Standard Size Medium Pillow will help you get a better nights sleep. A healthy choice for anyone with allergies, asthma, or respiratory concerns, this premium down alternative polyester filling helps resist mold, mildew, and dust mites. Luxuriously covered with 330 thread count super soft 100% Cotton Sateen this pillow is finished off with the highest quality piping all around. Firm Fill for the ideal sleep. Standard Size (20x26) each Set of 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.