
Set of 24 Off White Flameless Christmas Taper Candle, 24PK
Mfr # 517659
Zoro # G822888838
product price:Â $92.15
/pk 24, $3.84/eaKey Features
Color
Off White
Flickering
Yes
Width
0.4 in
Scented
No
Candle Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
517659
Zoro #
G822888838
UPC #
-
Country of Origin
China
Dimensions
Width
0.4 in
Depth
0.4 in
Length
4 in
Details
Item
Candles
Color
Off White
Flickering
Yes
Scented
No
Candle Material
Plastic
Occasion
Christmas
Finish
Matte
Material
Plastic
Candle Type
Taper
Flame Type
Flameless
Remote Included
Yes
Dripless
Yes
Holder Included
No
Commercial Use
No
Number of Pieces Included
24
Number of Wicks Per Candle
1
Description
Whether it's a romantic dinner, a relaxing bath, or a special celebration, this set of twentyfour off white flameless christmas taper candle is the perfect complement to any occasion. Whether you're hosting a formal dinner party or creating a romantic atmosphere, our taper candle sets the stage for unforgettable moments. Flameless high quality plastic candles are ideal for creative displays, holiday decorations, or themed events. Designed to be dripless so there is no more worrying about wax drips ruining your furniture or creating a mess. Illuminate your space with the gentle flickering glow that mimics the dance of real candlelight. This candle includes a remote control so you can be in charge of the various settings and features. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 4-inch H x 0.4-inch W x 0.4-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.