5" White Juniper Scented Two Wick Candle In Clear And Gold Glass Leaf Holder
- Mfr # 633859
- Zoro # G222890547
product price:Â
$
44.19
/ea
Key Features
Color
White
Candle Type
Designer
Holder Material
Glass
Depth
5 in
Flame Type
Flame
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 633859
- Zoro #
- G222890547
- UPC #
- -
- Country of Origin
- India
- Item
- Candles
- Color
- White
- Candle Type
- Designer
- Holder Material
- Glass
- Flame Type
- Flame
- Number of Pieces Included
- 1
- Shape
- Round
- Finish
- Glossy
- Holder Included
- Yes
- Scented
- Yes
- Candle Material
- Paraffin
- Number of Wicks Per Candle
- 2
- Scent Name
- Juniper
- Scent Type
- Woodsy
- Commercial Use
- Yes
- Material
- Soy
- Occasion
- No Holiday
Dimensions
- Depth
- 5 in
- Length
- 4.5 in
- Width
- 5 in
Description
Whether it's a romantic dinner, a relaxing bath, or a special celebration, this 5-inch white juniper scented two wick candle in clear and gold glass leaf holder is the perfect complement to any occasion. This designer candle is a stunning blend of form and function that adds a touch of elegance and sophistication to any space. Filled with high quality paraffin for a nice long burn, this juniper scented candle is versatile and can be appreciated by many people. Includes a glass holder to complete the look that features gold etched botanical leaf design and a coordinating lid. Let the warm glow of candlelight create an intimate and welcoming ambiance for your guests or a soothing atmosphere for yourself. 4.50-inch h x 5.00-inch w x 5.00-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.