
Set Of 3 Square Robins Egg Blue Reclaimed Wood Open Box Shelve, 3PK
Mfr # 380351
Zoro # G722883865
product price: $58.35
/pk 3, $19.45/eaKey Features
Color
Blue
Mirrored
No
Wall Decor Type
Hanging Dimensional Sculpture
Length
12 in
Orientation
Horizontal and Vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
380351
Zoro #
G722883865
UPC #
-
Country of Origin
United States
Dimensions
Length
12 in
Width
12 in
Depth
3 in
Details
Color
Blue
Mirrored
No
Wall Decor Type
Hanging Dimensional Sculpture
Orientation
Horizontal and Vertical
Shape
Square
Commercial Use
No
Finish
Varnish
Item
Wall Decor
Assembly Required
No
Lighted
No
Outdoor Suitability
Yes
Number of Pieces
3
Style
Traditional
Material
Wood
Finish Style
Worn/Fade
Description
If you've ever wondered how to add the perfect touch of rustic farmhouse decor to your home, then these charming open box shelves are exactly what you've been searching for. Not only will they bring a smile to your face every time you walk into the room, but they're sure to get tons of compliments when guests come over as well! These beautiful rustic open box shelves come in a set of three, and each one is made right here in the United States of America. Hang them together for a unique pattern design, or hang them separately to display your favorite photos, treasures, and art.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.