Set Of 3 Square Rustic White Wash Wood Open Box Shelve, 3PK

  • Mfr # 380352

  • Zoro # G722885654


product price: $66.69
/pk 3, $22.23/ea

Key Features

Style
Traditional
Depth
4 in
Commercial Use
No
Lighted
No
Finish
Varnish
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
380352
Zoro #
G722885654
UPC #
-
Country of Origin
United States

Dimensions

Depth
4 in
Length
12 in
Width
12 in

Details

Style
Traditional
Commercial Use
No
Lighted
No
Finish
Varnish
Mirrored
No
Assembly Required
No
Material
Wood
Number of Pieces
3
Shape
Square
Outdoor Suitability
Yes
Color
White
Finish Style
Worn/Fade
Orientation
Horizontal and Vertical
Item
Wall Decor
Wall Decor Type
Hanging Dimensional Sculpture

Description

If you've ever wondered how to add the perfect touch of rustic farmhouse decor to your home, then these charming open box shelves are exactly what you've been searching for. Not only will they bring a smile to your face every time you walk into the room, but they're sure to get tons of compliments when guests come over as well! These beautiful rustic open box shelves come in a set of three, and each one is made right here in the United States of America. Hang them together for a unique pattern design, or hang them separately to display your favorite photos, treasures, and art.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.