Set of Eight 0" Brown And White Polyresin Cow Figurine, 8PK

  • Mfr # 518113

  • Zoro # G322884378


product price:  $125.99
/pk 8, $15.75/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Sculpture Type
Figurine
Subject
Animals
Material
Polyresin
Depth
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
518113
Zoro #
G322884378
UPC #
-
Country of Origin
China

Dimensions

Depth
4.5 in
Length
0.4 in
Width
7.5 in

Details

Item
Sculptures
Commercial Use
No
Sculpture Type
Figurine
Subject
Animals
Material
Polyresin
Assembly Required
No
Nature Motif
No Nature
Hand Painted
No
Construction Method
Machine-Made
Occasion
No Holiday
LED Lighting
No
Color
Brown, White
Design Motif
Cow
Plays Music
No
Pieces per Set
8

Description

Unique and decorative, this set of eight 0-inch brown and white polyresin cow figurine will leave a lasting impression. Crafted with precision, each figurine showcases the charm of farm animals in a contemporary design. The durable polyresin material ensures long-lasting beauty and easy maintenance. This collection is ideal for animal lovers looking to add a touch of whimsy to their home decor. Arrange them as a cohesive display or spread them throughout your space for scattered accents. 0.40-inch h x 7.50-inch w x 4.50-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.