
Set Of Eight Black Metal Round Cojoined Accent Mirrors
Mfr # 611866
Zoro # G122373751
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Depth
1.75 in
Height
19 in
Assembly Required
No Assembly Needed
Material
Glass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
611866
Zoro #
G122373751
UPC #
-
Country of Origin
China
Dimensions
Depth
1.75 in
Height
19 in
Width
36 in
Details
Color
Black
Item
Mirror
Assembly Required
No Assembly Needed
Material
Glass
Application Type
Yes
Description
Add a touch of sunshine to any space in your home with this set of eight black metal round cojoined accent mirrors. Handcrafted with style, this modern mirror set will bring practical application and fashionable design to your space, Great for most any room, this set of various sized round mirrors will help to elevate your space with fashionable style. Produced with premium quality glass for a beautiful reflection, this mirror will provide an exceptional visual experience. 19-inch h x 36-inch w x 1.75-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.