Set of Eight Blue And White Ceramic And Metal Drawer Pull Knobs, 8PK
Mfr # 544413
Zoro # G622883507
product price: $51.99
/pk 8, $6.50/eaKey Features
Size
1.5" x 1.5"
Material
Ceramic, Metal
Shape
Round Knob
Diameter
1.5 in
Color
Blue, White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
544413
Zoro #
G622883507
UPC #
-
Country of Origin
India
Dimensions
Size
1.5" x 1.5"
Diameter
1.5 in
Details
Item
Knobs
Material
Ceramic, Metal
Shape
Round Knob
Color
Blue, White
Finish
Antique Copper
Description
Upgrade your space with a high end look with this set of eight blue and white ceramic and metal drawer pull knobs. Improve the look of your old boring or builder grade furniture and cabinetry with these high quality round knob traditional style knobs. Hand-painted by talented artisans, these knobs will add a touch of artisanal design. 1.5-inch h x 1.5-inch w x 1.5-inch d.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.