Set of Eight Brown And Blue Decorative Birds Nests With Eggs Sculptures, 8PK

  • Mfr # 634151

  • Zoro # G522884048


product price:  $36.99
/pk 8, $4.62/ea

Key Features

Sculpture Type
Tabletop Sculpture
Assembly Required
No
Material
Jute
Finish
Does Not Apply
Width
2.35 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
634151
Zoro #
G522884048
UPC #
-
Country of Origin
China

Dimensions

Width
2.35 in
Depth
2.45 in
Length
1.4 in

Details

Sculpture Type
Tabletop Sculpture
Assembly Required
No
Material
Jute
Finish
Does Not Apply
Occasion
No Holiday
Commercial Use
Yes
Plays Music
No
Item
Sculptures
Color
Blue, Brown
Construction Method
Machine-Made
Pieces per Set
8
LED Lighting
No
Subject
No Subject
Hand Painted
No

Description

Bring some sizzle to your space with this eye-catching set of eight brown and blue tabletop sculpture. Great to use on its own or mix with other decorations for the perfect look. Crafted from high-quality manufactured wood, these sculptures offer a unique blend of style and durability. The machine-made design ensures precision in every detail, making each piece a stunning focal point for any room. With a complete set of eight, you can easily create dynamic displays or spread them throughout your home for a cohesive aesthetic. 1.40-inch h x 2.35-inch w x 2.45-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.